Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
HC6889 1/4" BSP Female Socket
By PCL
Order Code:
ZT1066914X
£1.89
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.89
0%
20 - 49
£1.81
4%
50 - 99
£1.74
8%
100 - 199
£1.66
12%
200 +
£1.59
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
1.89
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/hc6889-quarter-inch-bsp-female-socket/p/ZT1066914X
Add to quotation
Schedule an order and save 5%
View all Pneumatic Connectors
Description
Parallel socket (Female to Female).
Tags:
#BulkDiscount
Specifications
Specifications for HC6889 1/4" BSP Female Socket
Thread Type
BSP
Connection Type
Thread x Thread
Thread Size
1/4in
Thread Sizes Female
1/4in
Material
Steel
MFR Part No.
HC6889
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome