1/4in BSPP Female Plug - 054PNFP14SXN

1/4in BSPP Female Plug - 054PNFP14SXN

Order Code: ZT5374356S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 +£11.038%


Description

1/4" BSP Parallel Female, Pneumatic Quick Release, Plug, Series 054 Interchangeable Series 17, Nickel Plated Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 1/4in BSPP Female Plug - 054PNFP14SXN
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Steel Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome