1/4in BSPP Female Plug - AA7706

1/4in BSPP Female Plug - AA7706

Order Code: ZT5409413S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 +£9.198%


Description

1/4" BSP Parallel Female, Pneumatic Quick Release, Non Valved, Plug, Series PF, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 1/4in BSPP Female Plug - AA7706
  • Thread Type
    BSPP
  • Material
    Steel
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome