1/4in BSPP Female Plug - TE-18405

1/4in BSPP Female Plug - TE-18405

Order Code: ZT5440666S

£16.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female Plug, Series 1800, Standard, Pneumatic Quick Release, Non Valved, Zinc Plated Hardened Steel, Working Temperature -20°C to +100°C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/4in BSPP Female Plug - TE-18405
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Material
    Hardened Steel Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome