3/8in BSPP Female Coupling - 17KAIW17SPN

3/8in BSPP Female Coupling - 17KAIW17SPN

Order Code: ZT5381842S

£33.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female Coupling, Series 17KA, Standard, Parker Rectus, Pneumatic Quick Release, Valved, Nickel Plated Steel, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 3/8in BSPP Female Coupling - 17KAIW17SPN
  • Material
    Steel Nickel Plated
  • Maximum Working Pressure
    35bar
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome