3/8in BSPP Female Plug - 1095EL-12

3/8in BSPP Female Plug - 1095EL-12

Order Code: ZT5371232S

£234.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female Coupling A, Series 68, Schrader Heavy Duty, Pneumatic Quick Release, Valved, Aluminium, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 17 bar, Parker

Specifications for 3/8in BSPP Female Plug - 1095EL-12
  • Maximum Working Pressure
    17bar
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome