3/8in BSPT Male Coupling - 25KDAK17BPNS

3/8in BSPT Male Coupling - 25KDAK17BPNS

Order Code: ZT5386347S

£179.99 Inc VAT (20%)
£199.9910% off


Description

3/8" BSP Taper Male Coupling, Series 25KD, Push-in, Pneumatic Quick Release, Valved, Brass Nickel Plated, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 3/8in BSPT Male Coupling - 25KDAK17BPNS
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    35bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome