3/8in BSPT Male Coupling - 33KAAK17SPN

3/8in BSPT Male Coupling - 33KAAK17SPN

Order Code: ZT5387554S

£55.99 Inc VAT (20%)


Description

3/8" BSP Taper Male Coupling, Series 33KA, Standard, Pneumatic Quick Release, Valved, Nickel Plated Steel, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 3/8in BSPT Male Coupling - 33KAAK17SPN
  • Thread Type
    BSPT
  • Maximum Working Pressure
    35bar
  • Material
    Steel Nickel Plated
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome