3/8in BSPT Male Coupling - AC21EM02

3/8in BSPT Male Coupling - AC21EM02

Order Code: ZT5406487S

£22.99 Inc VAT (20%)


Description

3/8" BSP Tapered Male, Pneumatic Quick Release, Valved, Coupling, Series Airflow, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 14 bar, PCL

Specifications for 3/8in BSPT Male Coupling - AC21EM02
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT
  • Material
    Steel
  • Maximum Working Pressure
    14bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome