3/8in BSPT Male ISO B12 Plug - AA7503

3/8in BSPT Male ISO B12 Plug - AA7503

Order Code: ZT5409273S

£29.99 Inc VAT (20%)


Description

3/8" BSP Tapered Male, Pneumatic Quick Release, Non Valved, Plug, Series ISO B12, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 3/8in BSPT Male ISO B12 Plug - AA7503
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel
  • Maximum Working Pressure
    35bar
  • Thread Type
    BSPT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome