1/2in BSPP Female Coupling - 25KAIW21BPX3

1/2in BSPP Female Coupling - 25KAIW21BPX3

Order Code: ZT5385975S

£124.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female Coupling, Series 25, 'Rectu-Key', Pneumatic Quick Release, Valved, Brown, Brass Nickel Plated, Nitrile Seal, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/2in BSPP Female Coupling - 25KAIW21BPX3
  • Colour
    Brown
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    35bar
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome