1/2in BSPP Female Coupling - 26KBIW21MPX

1/2in BSPP Female Coupling - 26KBIW21MPX

Order Code: ZT5387843S

£33.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female Coupling, Series 26KB, Standard, Parker Rectus, Pneumatic Quick Release, Valved, Brass, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/2in BSPP Female Coupling - 26KBIW21MPX
  • Maximum Working Pressure
    35bar
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome