1/2in BSPP Female Coupling - 26KEIW21MPN

1/2in BSPP Female Coupling - 26KEIW21MPN

Order Code: ZT5387725S

£59.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female Coupling, Series 26KE, Self Venting, Parker Rectus, Pneumatic Quick Release, Valved, Brass Nickel Plated, Nitrile Seal, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 12 bar, Parker Rectus

Specifications for 1/2in BSPP Female Coupling - 26KEIW21MPN
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    12bar
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome