1/2in BSPP Female Coupling - TE-1800 B

1/2in BSPP Female Coupling - TE-1800 B

Order Code: ZT5440568S

£29.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female Coupling, with Valve & Nitrile Seal Series 1800, Standard, Pneumatic Quick Release, Valved, Brass Nickel Plated, Nitrile Seal, Working Temperature -20°C to +100°C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/2in BSPP Female Coupling - TE-1800 B
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Maximum Working Pressure
    35bar
  • Material
    Brass Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome