1/2in Steel Zinc H/tail Swivel Adapter - AA5913

1/2in Steel Zinc H/tail Swivel Adapter - AA5913

Order Code: ZT5409379S

£123.99 Inc VAT (20%)
£129.994.5% off


Description

Pneumatic Quick Release, Non Valved, Plug, Hose Tail, Series Instantair, Swivel, to Suit 13mm (1/2" Hose Inside Diameter, Zinc Plated Steel, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 17 bar, PCL

Specifications for 1/2in Steel Zinc H/tail Swivel Adapter - AA5913
  • Maximum Working Pressure
    17bar
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass Chrome Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome