Non-Corrodible Pcl Coupling Body Male 1/4"BSPT
0
1
2

Non-Corrodible Pcl Coupling Body Male 1/4"BSPT

Order Code: ZT3378287S

£54.99 Inc VAT (20%)


Description

Non-corrodible, designed and manufactured in the UK for specialist applications such as outdoor use, breathing air, non-spark, damp or high condensation environments. Free airflow rate - 100psi (7bar) : 43cfm (1218l/min) Ideal for workshop, agricultural and engineering use – with all types of air tools. Suitable for use with Airflow and any other UK profile adaptors.

• Non-corrodible, designed and manufactured in the UK for specialist applications such as outdoor use, breathing air, non-spark, damp or high condensation environments.
• Free airflow rate - 100psi (7bar) : 43cfm (991-1218l/min) .
• Ideal for workshop, agricultural and engineering use – with all types of air tools.
• Suitable for use with Airflow and any other UK profile adaptors.
• Model No. AC91

See full description
Specifications for Non-Corrodible Pcl Coupling Body Male 1/4"BSPT
  • Pack Quantity
    1
  • MFR Part No.
    AC91
  • Type
    Male Thread
  • Weight
    0.14kg
  • Thread Size
    1/4in BSPT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome