1/4in BSPP Female Coupling - AC21CF02

1/4in BSPP Female Coupling - AC21CF02

Order Code: ZT5406320S

£17.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Pneumatic Quick Release, Valved, Coupling, Series Airflow, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 14 bar, PCL

Specifications for 1/4in BSPP Female Coupling - AC21CF02
  • Material
    Steel
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Maximum Working Pressure
    14bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome