1/4in BSPT Male Coupling - 25KDAK13BPNS

1/4in BSPT Male Coupling - 25KDAK13BPNS

Order Code: ZT5386428S

£89.99 Inc VAT (20%)


Description

1/4" BSP Taper Male Coupling, Series 25KD, Push-in, Pneumatic Quick Release, Valved, Brass Nickel Plated, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/4in BSPT Male Coupling - 25KDAK13BPNS
  • Maximum Working Pressure
    35bar
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome