XF Adaptor Tailpieces
0
1
2

XF Adaptor Tailpieces


Select
£2.79 Inc VAT (20%)
Up to 30% off


See all variants from £2.79

Description

XF couplings and adaptors offers excellent flow characteristics providing the workshop with increased airflow and enhanced tool efficiency. Each piece possesses a steel construction with corrosive resistant finish for longer life. The high flow rate - 130cfm at 100lbf/in², offers enhanced tool efficiency. Finished with a steel shoulder that is designed to prevent accidental disconnection.

Features and Benefits
• Designed and manufactured in Sheffield by PCL® with their extensive industry knowledge
• Steel shoulder prevents accidental disconnection
• For use with XF Couplings
• Corrosive resistant finish bolsters overall product longevity
• Case hardened for longer product life
• Available in a range of sizes to suit your requirements

Typical Applications
• Workshops
• Garages
• Automotive

See full description

Feature Attributes

Material:
Steel
Thread Type:
Tailpiece
Pressure Range:
14 bar
Operating Temperature Range:
-40 to +100 °C
Maximum Working Pressure:
35 bar
Thread Standard:
Bore
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome