Flow Control 1/8inBSP Thread - 9041202

Flow Control 1/8inBSP Thread - 9041202

Order Code: ZT5407579S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£17.478%


Description

1/8" BSP Parallel Female, Bidirectional In-line Flow Control Valve with M12 x 1 Mounting Thread, To Suit Cylinder, Aluminium, Maximum Working Temperature 70┬░C, Maximum Working Pressure 10 bar, Metal Work

Specifications for Flow Control 1/8inBSP Thread - 9041202
  • Product Type
    Pneumatics and Vacuum
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome