GRLO-M5-B F/control Valve - 151181 Valve Accessories

GRLO-M5-B F/control Valve - 151181 Valve Accessories

Order Code: ZT5370754SCopy

£37.99 Inc VAT (20%)


Description

Flow Control Valve Grlo-M5-B without Non-Return Function, with Swivel Joint. Valve Function=Throttle Function, Pneumatic Connection, Port 1=M5, Pneumatic Connection, Port 2=M5, Adjusting Element=Slotted Head Screw, Mounting Type=Threaded, Festo

Specifications for GRLO-M5-B F/control Valve - 151181 Valve Accessories
  • Product Type
    Pneumatics and Vacuum
  • Thread Gender
    Female
  • Working Pressure
    0 to 10 bar
  • Seal Material
    Nitrile
  • Thread Type
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome