LRL-M5-QS-6 Differential Pressure Reg - 153512

LRL-M5-QS-6 Differential Pressure Reg - 153512

Order Code: ZT5374847SCopy

£59.99 Inc VAT (20%)


Description

Differential Pressure Regulator Lrl-M5-QS-6 without Manometer, with Male Thread and Qs Plug Connector. Controller Function= (* Differential Pressure, Constant, * with Return Flow) , Pneumatic Connection, Port 1=M5, Pneumatic Connection, Port 2=Qs-6, Mounting Type=Threaded, Nominal Flow Rate Open=30 L/Min, Festo

Specifications for LRL-M5-QS-6 Differential Pressure Reg - 153512
  • Product Type
    Pneumatics and Vacuum
  • Material
    PBT-Reinforced
  • Thread Type
    Metric
  • Outside Diameter
    6mm
  • Working Pressure
    2 to 6 bar
  • Seal Material
    PTFE
  • Thread Gender
    Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome