LRLL-1/4-QS-8 Differential Pressure Reg - 153504

LRLL-1/4-QS-8 Differential Pressure Reg - 153504

Order Code: ZT5374696SCopy

£66.99 Inc VAT (20%)


Description

Differential Pressure Regulator Lrll-1/4-QS-8 without Manometer, with Male Thread and Qs Plug Connector. Controller Function= (* Differential Pressure, Constant, * with Return Flow) , Pneumatic Connection, Port 1=G1/4, Pneumatic Connection, Port 2=Qs-8, Mounting Type=Threaded, Nominal Flow Rate Open=268 L/Min, Festo

Specifications for LRLL-1/4-QS-8 Differential Pressure Reg - 153504
  • Product Type
    Pneumatics and Vacuum
  • Material
    PBT-reinforced
  • Thread Type
    BSPP
  • Working Pressure
    2 to 6 bar
  • Outside Diameter
    8mm
  • Thread Gender
    Male
  • Seal Material
    PTFE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome