Padlockable Regulator G1/2in 12BAR - 1410014

Padlockable Regulator G1/2in 12BAR - 1410014

Order Code: ZT5370353SCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

1/2" BSP Parallel Female, Ported Precision Pressure Regulator, Lockable, Relieving, Accuracy Bar 0.01, Compound Gauge 0 to 12 bar, Working Temperature -10┬░C to +50┬░C, Maximum Working Pressure 18 bar, Metal Works

Specifications for Padlockable Regulator G1/2in 12BAR - 1410014
  • Product Type
    Pneumatics and Vacuum
  • Type
    Pressure Regulator
  • Material
    Metal
  • Working Pressure
    0 to 12 bar
  • Thread Type
    BSPP
  • Thread Gender
    Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome