Pressure Regulator 0-12BAR G3/4 - 1502003

Pressure Regulator 0-12BAR G3/4 - 1502003

Order Code: ZT5373386SCopy

£183.99 Inc VAT (20%)


Description

3/4-1" BSP Parallel Female, Ported Precision Pressure Regulator, Relieving, Accuracy Bar 0.01, Compound Gauge 0 to 12 bar, Working Temperature -10┬░C to +50┬░C, Maximum Working Pressure 18 bar, Metal Works

Specifications for Pressure Regulator 0-12BAR G3/4 - 1502003
  • Product Type
    Pneumatics and Vacuum
  • Material
    Metal
  • Thread Gender
    Female
  • Thread Type
    BSPP
  • Working Pressure
    0 to 12 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome