Pressure Regulator 0-8 Bar G3/8 - 1302002

Pressure Regulator 0-8 Bar G3/8 - 1302002

Order Code: ZT5370948SCopy

£79.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female, Ported Precision Pressure Regulator, Relieving, Accuracy Bar 0.01, Compound Gauge 0 to 8 bar, Working Temperature -10┬░C to +50┬░C, Maximum Working Pressure 18 bar, Metal Works

Specifications for Pressure Regulator 0-8 Bar G3/8 - 1302002
  • Product Type
    Pneumatics and Vacuum
  • Material
    Metal
  • Size
    G3/8
  • Thread Gender
    Female
  • Working Pressure
    0 to 8 bar
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome