Pressure Regulator 0-8 Bar G1/2 - 1402002

Pressure Regulator 0-8 Bar G1/2 - 1402002

Order Code: ZT5375239SCopy

£69.99 Inc VAT (20%)
£73.995% off


Description

1/2" BSP Parallel Female, Ported Precision Pressure Regulator, Relieving, Accuracy Bar 0.01, Compound Gauge 0 to 8 bar, Working Temperature -10┬░C to +50┬░C, Maximum Working Pressure 18 bar, Metal Works

Specifications for Pressure Regulator 0-8 Bar G1/2 - 1402002
  • Product Type
    Pneumatics and Vacuum
  • Material
    Metal
  • Working Pressure
    0 to 8 bar
  • Thread Gender
    Female
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome