Pressure Regulator 0-8 Bar G1/4in - 5612R142

Pressure Regulator 0-8 Bar G1/4in - 5612R142

Order Code: ZT5396952SCopy

£39.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Air Preparation, Syntesi Regulator, Working Temperature -10┬░C to +50┬░C, Compound Gauge 0-8 bar, Maximum Working Pressure 15 bar, Metal Work

Specifications for Pressure Regulator 0-8 Bar G1/4in - 5612R142
  • Product Type
    Pneumatics and Vacuum
  • Material
    Metal
  • Thread Gender
    Female
  • Working Pressure
    0 to 8 bar
  • Thread Type
    BSPP
  • Body Size
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome