0
1

PSAM70/A 0.37KW 240-1-50 Electro Pump

Order Code: ZT1028254X

£699.99 Inc VAT (20%)


Description

107490000XXXNBR
Pump type: Home Booster
Material: Cast Iron.
Voltage: 240V 1Ph 50Hz
Dimensions: (L)256mm x (H)174mm x (W)140mm.
Max. flow: 0.96 m3/hr.
Max. head: 92.8m.
Motor size: 0.37kW.
Full load current (FLC): 3.41A.
Weight: 7.5kg.

See full description
Specifications for PSAM70/A 0.37KW 240-1-50 Electro Pump
  • Power Rating
    370W
  • Ingress Protection Rating (IP Rating)
    IP55
  • Power
    370W
  • Voltage
    240V
  • Model Number
    PSAM70
  • Maximum Head
    82m
  • Item
    Corded Water Pumps
  • Power Source
    Electric
  • Maximum Flow Rate
    833L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome