SIP EP2M Electric Surface Water Pump

SIP EP2M Electric Surface Water Pump

Order Code: ZT1194446P

£89.99 Inc VAT (20%)


Description

The SIP EP2M Electric Surface-Mounted Water Pump is ideal for general pumping and draining requirements, providing durability through heavy-duty cast iron housing, and versatility via large suction and pumping heads and powerful water flow rate.

• High 40ltr/min flow rate for high performance
• 40mtr max. pumping head and 8mtr max. suction head
• Tough brass impeller with heavy-duty cast iron housing
• Thermal overload protection to help prevent damage
• Designed for general pumping and draining tasks
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP EP2M Electric Surface Water Pump
  • MFR Part No.
    07614
  • Motor Power
    550W (0.7Hp)
  • Outlet Diameter
    1in
  • Input Supply
    230V (13A)
  • Maximum Suction Head
    8m
  • Cable Length
    0.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome