3/8in BSP Parallel Female Direct Acting Pressure Reducing Valve - PREDV06

3/8in BSP Parallel Female Direct Acting Pressure Reducing Valve - PREDV06

Order Code: ZT5434179SCopy

£209.99 Inc VAT (20%)
£219.994.5% off


Description

3/8" BSP Parallel Female, Threaded Hydraulic, Direct Acting, Pressure Reducing Valve, Zinc Plated Steel, 30 Litres per Minute, Maximum Working Pressure 165 bar, FT Pro

Specifications for 3/8in BSP Parallel Female Direct Acting Pressure Reducing Valve - PREDV06
  • Product Type
    Hydraulic
  • Thread Size A
    3/8in
  • Type
    Parallel Female
  • Material
    Zinc Plated Steel
  • Maximum Pressure
    165bar
  • Flow Rate
    30lpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome