1/2inBSP SS Press Reduce Vlv FPM 8-13 Bar - RET-015-C

1/2inBSP SS Press Reduce Vlv FPM 8-13 Bar - RET-015-C

Order Code: ZT5435937SCopy

£569.99 Inc VAT (20%)
£599.995% off


Description

1/2" BSP Parallel, Screwed Pressure Reducing Valve, Stainless Steel, Viton Seal Material, Working Temperature -15┬░C to +100┬░C, Adjusting Range 8 to 13 bar, Maximum Working Pressure 25 bar, FT Pro

Specifications for 1/2inBSP SS Press Reduce Vlv FPM 8-13 Bar - RET-015-C
  • Size
    1/2in
  • Material
    Stainless Steel
  • Maximum Pressure
    25bar
  • Adjustable Range
    8 to 13bar
  • Working Temperature
    15°C to +100°C
  • Seal Material
    Viton
  • End Connection
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome