M8 Float 160mm OD 3/4in to 1-1/4in Float Valve - H2852 160

M8 Float 160mm OD 3/4in to 1-1/4in Float Valve - H2852 160

Order Code: ZT5418673S

£179.99 Inc VAT (20%)


Description

M8 Metric Female, Float, 160mm Outside Diameter, to Suit 3/4"-1.1/4" Float Valve, 316 Stainless Steel, Maximum Working Temperature +150┬░C, Maximum Working Pressure 10 bar, Genebre

Specifications for M8 Float 160mm OD 3/4in to 1-1/4in Float Valve - H2852 160
  • Material
    Stainless Steel
  • Thread Type
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome