10MM Speedfit Equal Elbow

10MM Speedfit Equal Elbow

Order Code: ZT1047938XCopy

£9.99 Inc VAT (20%)


Description

Connects pipes at 90

Specifications for 10MM Speedfit Equal Elbow
  • Type
    Elbow Equal
  • Additional Features
    Corrosion Free
    Grip and Seal connection
    Lead free and non toxic
    No scale build up
    Push-fit and demountable connections
  • Size
    10mm
  • Material
    Plastic
  • Suitable For
    Mains fed and indirect cold water systems
    Vented and sealed central heating systems
    Vented and unvented hot water systems
  • MFR Part No.
    PEM0310W
  • Colour
    White
  • Standards Met
    BSI approved
    WRAS Approved
  • Product Type
    Pneumatics and Vacuum
  • Capacity
    Tonne
  • Outside Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome