Flow Control 8mm Fittings - 9041324

Flow Control 8mm Fittings - 9041324

Order Code: ZT5407804SCopy

£16.99 Inc VAT (20%)


Description

8mm Outside Diameter, Unidirectional Flow Control Valve with M15 x 1 Mounting Thread, With Push-in Fittings, Technolpolymer, Maximum Working Temperature, Maximum Working Pressure 10 bar, Metal Work

Specifications for Flow Control 8mm Fittings - 9041324
  • Material
    Technolpolymer
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    8mm
  • Maximum Working Pressure
    10bar
  • Outside Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome