KC8-3MP Ken-Fit Conn. 8MM- G3/8 M/P

KC8-3MP Ken-Fit Conn. 8MM- G3/8 M/P

Order Code: ZT1066950XCopy

£0.84each Inc VAT (20%)
£4.20 minimum order value
QuantityPriceDiscount
1 - 49£0.840%
50 - 99£0.813.5%
100 - 199£0.778.5%
200 - 499£0.7412%
500 +£0.7115.5%

Minimum order quantity: 5.

Description

Connector to Male Parallel
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

See full description
Specifications for KC8-3MP Ken-Fit Conn. 8MM- G3/8 M/P
  • MFR Part No.
    MPC8-G03
  • Thread Size
    G3/8in
  • Material
    Acetal Resin
    Nickel Plated Brass
    NITRILE
    PBT
    Stainless Steel
  • Product Type
    Connectors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome