KYR10-8 Ken-Fit 'Y' Reducer 10MM-8MM

KYR10-8 Ken-Fit 'Y' Reducer 10MM-8MM

Order Code: ZT1067553XCopy

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

‘Y’ Reducer
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

See full description
Specifications for KYR10-8 Ken-Fit 'Y' Reducer 10MM-8MM
  • Thread Size
    10-8
  • MFR Part No.
    MPW10-8
  • Tube Size
    8mm
    10mm
  • Pressure Range
    -0.9 to +10bar
  • Operating Temperature Range
    -20 to +70°
  • Product Type
    Push-Fit Y-Reducer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome