Inc VAT (20%)
This range of brass straight adaptors are an easy way of allowing the user to join, modify or extend a malleable/galvanised from/to plastic piping. With an easy push-fit action and tool-less installation and disconnection. Available in three varying sizes to suit pipe sizes 15, 22 and 28mm.
Features and Benefits
• Push-fit technology is easy to operate and provides a sturdy hold with a collet and stainless steel teeth as well as a nitrile 'o' ring to further prevent leakage
• Brass construction resists corrosion and offers overall durability
• Can be swiftly disconnected without the use of tools for ease
• Available in three varying sizes - for pipe sizes 15, 22 and 28mm - to ensure you purchase the right product for your requirements
Typical Applications
• Ideal for use with a wide range of plastic and soft metal pipes including UPVC, ABS, Polyethylene, nylon, mild steel and copper
Notes
• It is always recommended that installations are checked prior to use to determine that a seal has been made to avoid accidents
Operating Pressure:
7 to 10 bar
Operating Temperature Range:
-20 to +70 °C
Body Material:
Brass
Product Type:
Straight Adaptor
Additional Features:
Push-fit System
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy