Ringmain Brass Wingback Elbow

Ringmain Brass Wingback Elbow


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

These Brass Wingback Elbows are designed to allow the user to join, modify or extend a malleable/galvanised from/to plastic piping. Manufactured from brass with a durable rubber O-ring, the product is suited for use with John Guest®'s push-fit technology ststem.

Features and Benefits
• Push-fit technology makes the product quick and easy to install as well as move around if needed
• Allows for a quick disconnection without the need for tools to reduce downtime
• Quick push-fit system makes a system easy to alter or extend
• Manufactured from durable brass which is also resistant to corrosion for overall product longevity
• Push-fit system makes for reduced maintenance and installation times

Typical Applications
• Plumbing
• Engineering

Notes
• Working Temperature Range
• Minimum Working Temperature -20°C
• Maximum Working Temperature +70°C
• Working Pressure
• Temperature: +23°C. Pressure: 10bar
• Temperature: +70°C. Pressure: 7bar
• Tolerances
• Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD
• Maximum Torque Values
• Size: 3/8in. Plastic threads: 3.0Nm. Metal threads: N/A
• Size: 1/2in. Plastic threads: 3.0Nm. Metal threads: 4.0Nm
• Size: 3/4in. Plastic threads: 4.0Nm. Metal threads: 5.0Nm
• Size: 1in. Plastic threads: N/A. Metal threads: N/A

See full description

Feature Attributes

Additional Features:
Push-fit System
Operating Temperature Range:
-20 to +70 °C
Operating Pressure:
to 10 bar
Body Material:
Brass
Product Type:
Wingback Elbow
Product Reviews -
a year ago by Robert
Quality product from John Guest. Well priced at Zoro.

3 years ago by Angus
simple to install and good quality

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome