Grey Rubber 50mm Plain Bearing Wheel 40kg Load BZED50WVGR

Order Code: ZT2614892S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Grey vulcanised rubber on polypropylene wheel with plain bore. Wheel diameter 50mm, tread width 19mm, Hub width 22mm, Bore size 10mm. Load capacity 40kg

Specifications for Grey Rubber 50mm Plain Bearing Wheel 40kg Load BZED50WVGR
  • MFR Part No.
    BZED50WVGR
  • Diameter
    50mm
  • Tread Width
    19mm
  • Material
    Polypropylene
    Rubber
  • Product Type
    Bearing Wheel
  • Bore Size
    10mm
  • Load Capacity
    40kg
  • Hub Width
    22mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome