Double Split Shaft Collar - LC-1/4/DOUBLE - Pack of 25

Double Split Shaft Collar - LC-1/4/DOUBLE - Pack of 25

Order Code: ZT5648119S

£39.99 Inc VAT (20%)
£43.999% off


Description

Specifications: Brand Collars MPN SP-4-FZ (10) Material Steel ID - Inner Diameter 1/4 Inch OD - Outer Diameter 5/8 Inch Width 9/32 Inch Style Double Split Weight (kg) 0.01

Specifications for Double Split Shaft Collar - LC-1/4/DOUBLE - Pack of 25
  • Product Type
    Double Split Shaft Collar
  • Pack Quantity
    25
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome