Specifications: Brand Collars MPN CL-28-FZ Material Steel ID - Inner Diameter 1.3/4 Inch OD - Outer Diameter 2.3/4 Inch Width .688 Inch Style Single Split Weight (kg) 0.29
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy