Specifications: Brand Collars MPN CL-8-FZ Material Steel ID - Inner Diameter 1/2 Inch OD - Outer Diameter 1.18 Inch Width 13/32 Inch Style Single Split Weight (kg) 0.04
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy