Specifications: Brand Collars MPN SC-20-FZ (5) Material Steel ID - Inner Diameter 1.1/4 Inch OD - Outer Diameter 2 Inch Width 7/8 Inch Style Unsplit Weight (kg) 0.16
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy