Specifications: Brand Collars MPN SP-32-SS (10) Material Stainless Steel ID - Inner Diameter 2 Inch OD - Outer Diameter 3 Inch Width .688 Inch Style Double Split Weight (kg) 0.52
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy