Specifications: Brand Collars MPN CL-24-SS Material Stainless Steel ID - Inner Diameter 1.1/2 Inch OD - Outer Diameter 2.3/8 Inch Width .563 Inch Style Single Split Weight (kg) 0.21
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy