Stainless Steel Single Split Shaft Collar - LC-1/SINGLE-SS - Pack of 8

Stainless Steel Single Split Shaft Collar - LC-1/SINGLE-SS - Pack of 8

Order Code: ZT5647988S

£69.99 Inc VAT (20%)
£79.9912.5% off


Description

Specifications: Brand Collars MPN CL-16-SS Material Stainless Steel ID - Inner Diameter 1 Inch OD - Outer Diameter 1.3/4 Inch Width 1/2 Inch Style Single Split Weight (kg) 0.013

Specifications for Stainless Steel Single Split Shaft Collar - LC-1/SINGLE-SS - Pack of 8
  • Material
    Stainless Steel
  • Width
    0.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome