Applied for fastening the tapered bearing to the shafts with support (“backrest”) , where here the shaft should be threaded so that the nuts can push the sleeve against the bearing. They are sold independently and accessories (nut and washer) must be ordered separately.Material: Nodular BGFN 01, 02, 03 (base GGG50) , which is the option with the highest tensile strength. Specifications: Brand BGL MPN AH 3264 ID - Inner Diameter 300mm OD - Outer Diameter 350mm Width 246mm Weight (kg) 27.4
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy