With the same dimensions of the standard sleeves, they are recommended for shafts or large assemblies, because channels of oil injection are provided, facilitating assembly and disassembly mainly.Material: Nodular BGFN 01, 02, 03 (base GGG50) , which is the option with the highest tensile strength. Specifications: Brand BGL MPN AOH 24156 ID - Inner Diameter 260mm OD - Outer Diameter 280mm Width 202mm Weight (kg) 15.2
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy