DG4V 5 0CJ M U H7 22 - 829AN00132A

DG4V 5 0CJ M U H7 22 - 829AN00132A

Order Code: ZT5406596SCopy

£749.99 Inc VAT (20%)


Description

CETOP 5 Double Solenoid Valve, All Ports Open, Spring Centred, 24V DC, 120 Litres per Minute, Working Fluid Temperature -20┬░C to +70┬░C, Maximum Working Pressure 350 bar, Vickers by Danfoss

Specifications for DG4V 5 0CJ M U H7 22 - 829AN00132A
  • Product Type
    Hydraulic
  • Voltage
    24V dc
  • Working Temperature
    20°C to +70°C
  • Maximum Working Pressure
    350bar
  • Flow
    120lpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome